Fanvil Portable HD USB Camera

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorDark Grey
Power (V)5 @<500mA via USB port
Status indicatorLight x1 (with two-color LED)
Working Temperature (°C)-10 to 50
Working Humidity10-90%
USB PortMicro USB 2.0 x1
USB Cable (cm)25 and 100
Vertical Adjustment Angle (degree)±20
Video Call Resolution1080P @30fps
Video CodecH.264
View Angle (°)Diagonal: 102; Horizontal: 94; Vertical: 62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fanvil CM60 Portable HD USB Camera is specially designed for matching with Fanvil high-end IP phones. Fanvil keeps bringing more valuable products to our customers. Considering the updated models in the coming future, Fanvil CM60 was given more powerful features like 1080P resolution, strong flexibility on installation, possessing a cover that protecting privacy and etc.
Feature
Plug and Play
Adjustable Angle and Flexible Placement HD 2 Mega Pixels Camera
1080P@30fps
Privacy Shutter Switch
Suitable for Fanvil High-end Phones
Automatic/manual white balance
Automatic exposure compensation
Adjustable with privacy shutter

Ulasan Produk

Tidak ada ulasan