Fanvil Android Touch Screen IP Phone

Sebelum PPN:
Rp7.499.900
Spesifikasi
Main Screen7-inch 1024x600 color touch screen
Side ScreenNo
Video CodecH.264
Video CallOnly receive video from the calling side
CameraNo
DSS Keys112
Audio Conference3-way local conference
BluetoothBuilt-in Bluetooth 5.0
Call Log1000
EHS HeadsetYes
Foot Stand40° and 50°
HD AudioYes
IPv6No
Line KeysNo
Local Phone Book2000
Network (Mbps)10/100/1000
PoEYes
SIP Lines20
Wi-FiBuilt-in 2.4G/5G WiFi
Wideband CodecsG.722,Opus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a high-end enterprise IP phone with Android 9.0 OS, Fanvil X7A provides a more intelligent and smoother touch operation experience for the users. 112 DSS keys on the 7-inch color touch screen, built-in WiFi, built-in Bluetooth make daily communication smarter and simpler. Matching an optional USB camera Fanvil CM60, Fanvil X7A can deliver a superb audio and video for the group conference.

Ulasan Produk

Tidak ada ulasan