Fanvil High-Quality IP Phone

Sebelum PPN:
Rp4.399.900
Spesifikasi
Main Screen4.3-inch 480x272 color screen
Side ScreenTwo 2.4-inch 320x240 color screens
ColorBlack
Video CodecH.264
Video CallOnly receive video from the calling side
DSS Keys60
Audio Conference3-way local conference
BluetoothBuilt-in Bluetooth 4.2
Call Log1000
EHS HeadsetYes
Foot Stand45°& 50°
HD AudioYes
IPv6Yes
Line Keys5
Local Phone Book2000
Network (Mbps)10/100/1000
PoEYes
SIP Lines20
Wi-FiVia WiFi dongle
Wideband CodecsG.722,Opus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring three color displays, newly added line keys with LED light and built-in Bluetooth, Fanvil X6U provides the direct access to instructions, aiming to offering greater flexibility, productivity, to exceed the different demands of businesses. Wideband codec of G.722 and Opus in this device delivers you an immersive HD audio experience in both high band and low band with the network.

Ulasan Produk

Tidak ada ulasan