Fanvil New Version IP Phone

Sebelum PPN:
Rp1.499.900
Spesifikasi
Main Screen320x240 2.8inch Color-screen
Side ScreenNo
Video CodecNo
Video CallNo
CameraNo
DSS Keys2(Multiplexing Line keys)
Audio Conference3-way
BluetoothNo
Call Log600
EHS HeadsetYes
Foot StandYes
HD AudioYes
IPv6Yes
Line Keys2
Local Phone Book1000
Network (Mbps)10/100/1000
PoEYes
SIP Lines4
Wi-FiNo
Wideband CodecsG.722,Opus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As the Gigabit IP phone with a 2.8-inch color display, Fanvil X3SG new version has better improvement on elegant appearance as well as functional performance than Fanvil X3G. Fanvil X3SG new version possesses G.722 and Opus to deliver the users a crystal-clear audio enjoyment. Newly added function keys, increased SIP lines and supported EHS headset also make it an efficient business tool in office.

Ulasan Produk

Tidak ada ulasan