Wilkrich TIG/MMA Inverter MOSFET Welding Machine (Mesin Las)

Sebelum PPN:
Rp6.499.900 - Rp7.299.900
Spesifikasi
Input Frequency (Hz)50
Rating Input Voltage (V)AC 220±15%
Dimensions (mm)380x155x305
Efficiency (%)85
Housing Protection ClassIP21S
Insulation classF
No. Load Voltage (V)60
Power Factor 0.93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applicable field

Hardware manufacture, construction and decorating installation, sheet metal factory, chemical pipeline maintenance.


Accessories

TIG Torch WP 17
Ground clamp
Argon Regulator
Feature
Adopting advanced MOS tube Inverter technology, compact, low loss and high output.
Adopting the design of high-frequency boost arc and pulse thermal arc, arcing success rate 100%.
Advanced digital control program, improve dramatically the reliability of the welding machine, and meet welding process requirement to a greater extent.
Welding current sufficient, excellent cost performance.
Power grid applicable range (AC187-253V), high power grid adaptability, sustained high load, suitable for long time continuous factory work.
Higher no-load voltage design, easy arc, small splash, stable arc, beautiful shape.
Fast and all round heat emission by adopting high speed fan, high duty cycle, over-voltage, over-current and overheat protection.

Ulasan Produk

Tidak ada ulasan