Wintech TIG/MMA AC/DC Pulse Inverter IGBT (Mesin Las)

Sebelum PPN:
Rp12.999.900 - Rp36.999.900
Spesifikasi
Frequency (Hz)50/60
FunctionTIG
Other FunctionSupport AC TIG ,Pulse TIG, Hot Start, Anti Stick, water cooled is available
Protection GradeIP21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories

Tig Torch WP 26 4m 1set
Earth clamp + cable 1set
Argon Regulator 1set
Feature
Support: TIG,PUSLE TIG, ACDC TIG and MMA
HF TIG arc starting
Function: 2T/4T, gas pre-flow, gas delay, slowup, slowdown and anti-stick
Protection: over-heat and over current.
Material: Aluminum,Stainless steel, Carbon steel and soon

Ulasan Produk

Tidak ada ulasan