Wintech Hand Pipe Gas Cutting Machine (Mesin Potong Gas)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimension of Machine (mm)325x325x425
Groove ShapeI shape or V shape (Most angle is 45 degrees)
Diameter of Cutting Pipe (mm)108-600 (Standard chain)
Reset Accuracy (mm)1 (The circumference of pipe is =100mm)
Cutting Thickness (mm)5-50 (Standard torch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Chain: To enwind pipe to lock machine.
It makes the machine run by chain
Cross moving hand wheel: To make torch move left and right
Hand knob: The machine walks forward
if you revolve it clockwise, and walk backward if you revolve it anti-clockwise
Fuel gas inlet connector
Oxygen inlet connector
Big wing screw: Adjust the tightness of machine
Declutching lever of clutch: If the clutch is cut off, you can move machine on the pipe quickly
Hoses: Connect them to gas distributor.
There are three hoses: preheating oxygen hose, fuel gas hose and cutting oxygen hose
Up-down adjusting hand wheel of torch Tip
Road wheel

Ulasan Produk

Tidak ada ulasan