NITTO KOHKI Coupling Semicon Cupla SCY Type (Kopler)

Sebelum PPN:
Rp7.399.900 - Rp28.999.900
Spesifikasi
Body MaterialElectropolished Stainless Steel SUS304
Working Pressure (MPa)0.2
Working Temperature Range (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fluorine contained resin packing seal and perfluoroelastomer packing seal are used to reduce required connection load and to achieve tight sealing.
- The material of body and spring are of stainless steel (SUS304), while that of valve is of fluorine contained resin.The combination shows excellent performance with various types of chemicals.
- Body (SUS304) is electropolished for enhanced corrosion resistance.
- All components are cleaned,assembled,inspected,and then packed in a clean room.
- Grease free. Grease is not applied to the seal materials.
- Flanged body makes it easy to operate even with gloves.

Ulasan Produk

Tidak ada ulasan