NITTO KOHKI Coupling Multi Cupla MALC-01 Type Plug (Thread Screw Mount) (Kopler)

Sebelum PPN:
Rp389.900 - Rp619.900
Spesifikasi
Body MaterialBrass
Dimensions l2 (mm)(14)
Dimension B (mm)phi 6
Dimension L1 (inch)28
Dimension L3 (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Solo use of socket is possible. Suitable for operation of ejector pins to open/close valve gates in molding.
- Solo use of socket is possible.
- As in the case of MULTI CUPLA MALC-SP type and MALC-HSP type, the distance between the socket plate and the plug plate is designed to be 30 mm when connected.
This means the MULTI CUPLA MALC-01type can also be installed mixed with any size of MALC-SP type and MALC-HSP type on the same plate.
- An axial eccentricity allowance of 2 mm eliminates precise centering at installation.
- Compact size with " thread screw mount " and "withflange" types available.

Ulasan Produk

Tidak ada ulasan