NITTO KOHKI Coupling Lock Cupla 200 (Kopler)

Sebelum PPN:
Rp189.900 - Rp229.900
Spesifikasi
Body MaterialSteel (Chrome Plated)
Seal MaterialNitrile Rubber
Working Pressure (MPa)1.5
Working Temperature Range (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Push-to-connect operation.
Added easy lock design for safety!
- Locking mechanism prevents accidental disconnection after connection. Good for connections between hoses.
- Simple one push of plug and socket to each other for connection. Easy handling improves job efficiency.
- Ball bearing swivel mechanism prevents hose twists and relieves load on holding hands (SNRG type).
- To mount on hose, simply slideit over the nipple and tighten the nut (SNRG type).
- Hose guard nut to prevent hose from kinking as a standard feature (SNRG type).
- Low pressure loss valve designgives improved flow rate.

Ulasan Produk

Tidak ada ulasan