NITTO KOHKI Obeng Listrik Delvo Seri DLV7400A

Sebelum PPN:
Rp6.799.900 - Rp9.899.900
Spesifikasi
Starting MethodLever Start
Power SourceFrom dedicated controller
Torque AdjustmentStepless
Bit GroundingEquipped as standard
Rated Operation Time (s)ON: 0.5/Off: 3.5
Power Consumption (W)Approx. 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Reduces shock applied to workpieces when fastening screws
ESD (electrostatic discharge) protection structure
Lightweight (Standard type 230 g, Clean room type 275 g)
The Clean Room Type complies with Class 3 Clean Room Rating
The controller can adjust speed (Screw-fastening speed can be set to suit specific fastening conditions)
The controller provides a soft start function
The initial speed at screwdriver startup can therefore be slowed down, effectively preventing screw heads from being scratched
The built-in coreless motor achieves reduced inertia
Torque accuracy is within a top-ranked worldwide level (Based on measurements at our laboratory)
Compliant with CE standards
Use of the Screw Fastening Counter prevents human fastening errors and enhances accurate fastening control (No CE marking applied)
Screw Fastening Counter Model DLR5640-WN works in conjunction with any dedicated SPC-type electric screwdrivers

Ulasan Produk

Tidak ada ulasan