NITTO KOHKI Obeng Listrik Delvo Seri DLV04C

Sebelum PPN:
Rp21.999.900
Spesifikasi
Starting MethodLevel Start
Power SourceFrom dedicated controller
Screw Size (mm)Machine screw: 1.2-3.0; Tapping Screw: 1.1-2.5
Bit Type (mm)NK35 (OD 6.35 [1/4”] Hex. Shank)
Rated Operation Time (s)ON: 0.5/Off: 3.5
Torque AdjustmentAdjustment from 1 to 100% in 1% increments
Free Speed (rpm)Soft fastening setting: 600-1000; Hard fastening setting: 100-1000
Power Consumption (W)30
Torque (N m)Soft fastening setting (1000min¯¹ setting): 0.05-0.4; Soft fastening setting (600min¯¹ setting): 0.05-0.35; Hard fastening setting: 0.05-0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy fastening setting by controller
Current Controlled Torque System suitable for screw fastening work
Low-voltage brushless motor
ESD (electrostatic discharge) protection structure
For both hand-held / automatic machine
Controller has built in counting function. Prevents human errors

Ulasan Produk

Tidak ada ulasan