Stiebel Eltron Water Heat Pump
#Grup produk P107140775
Spesifikasi
| Capacity (L) | 300 |
|---|---|
| Rated Power (W) | 700 |
| Rated Voltage (V) | 220 |
| IP Rating | IP 24 |
| Length (mm) | 1875 |
| Diameter (mm) | 660 |
| Average Sound Pressure Level at 1m Distance Free Field (dB(A)) | 45 |
| Energy Efficiency Class, DHW Heating (indoor air), load profile XL | A |
| Heat Up Time (hour) | 11.17 |
| Maximum Available Nominal DHW Amount (L) | '457 at 40°C |
| Maximum DHW Temperature with Heat Pump (°C) | 65 |
| Maximum Mixed Water Volume (L) | '475 at 40°C |
| Minimum DHW Temperature with Heat Pump (°C) | 61 |
| Minimum/Maximum Heat Source Application Limits (°C) | -5/+42 |
| Nominal DHW Temperature (°C) | 61 |
| Nominal Load Profile | XL |
| Power Supply | 1/N/PE 220-240 V 50/60 Hz |
| Safety Valve Connection | Rp 3/4 |
| Sound Level (dBA) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Choose a powerful partner for your hot water
Robust and especially powerful – these are the defining features of this air source heat pump. The compact appliance with stove-enamelled metal casing is specially designed for your qualified contractor to install in your garden. From there, it will supply several draw-off points in your home with pleasant hot water, and ensure reliable operation and a long service life as well.
Link up to self-generated electricity
If you use your heat pump in recirculation air mode, it can also be installed indoors. Wherever you site the appliance, it can do more: do you generate your own solar power? Then make use of that for your DHW heating. The heat pump can be easily linked up to a photovoltaic system.
Robust and especially powerful – these are the defining features of this air source heat pump. The compact appliance with stove-enamelled metal casing is specially designed for your qualified contractor to install in your garden. From there, it will supply several draw-off points in your home with pleasant hot water, and ensure reliable operation and a long service life as well.
Link up to self-generated electricity
If you use your heat pump in recirculation air mode, it can also be installed indoors. Wherever you site the appliance, it can do more: do you generate your own solar power? Then make use of that for your DHW heating. The heat pump can be easily linked up to a photovoltaic system.
Feature
- Compact series for recirculation air mode- Hygienic DHW temperatures up to 65 °C achievable in efficient heat pump mode
- Utilisation of environmental heat for energy efficient DHW heating
- Highly reliable and cost saving due to the maintenance-free impressed current anode
- Extremely quiet operation due to advanced acoustic separation
- For supplying one or more draw-off points
- Long service life and consistently high efficiency thanks to roll-bond heat exchanger
- Maximum reliability and cost savings due to maintenance-free cylinder protection (impressed current anode)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
