Spesifikasi
| Power (W) | 1500 |
|---|---|
| Column Height (mm) | 2650 |
| Film Capacity (mm) | 250 |
| Film Cut and Clamp | Automatic |
| Integrated Scale | Optional |
| Machine Size (LxWxH) (mm) | 2800x1650x274 |
| Max. Wrapping (height/weight) (mm/kg) | 2400/2000 |
| Max. Wrapping Speed (loads/hour) | 20-25 |
| PLC | SIEMENS(Germany) |
| Photoeletric Sensor | SICK (Germany) |
| Position Switch | OMRON (Japan) |
| Relay | OMRON(Japan) |
| Remote Control | Have |
| Standard Film Width (mm) | 500 |
| Standard Pre-Stretch | 300% pre-stretch |
| Touch Screen | SIEMENS 7inch |
| Travel Switch | OMRON(Japan) |
| Turntable Drive | 1 PH Wheel Drive |
| Turntable Size (mm) | 1650 |
| Turntable Speed (rpm) | 0-12 (Adjustable) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Full Auto Pallet Wrapper X100 Product Application 1.Pallet stretch wrapping machine use LLDPE stretch film as the main packing material to wrap the bulk cargos stacked on the pallet
2.Film provides extra support during transportation and storage to protect them from dust, moisture or damage
3.The pallet wrapping machine has been widely used in industries such as glassware, tools, electric & electronic, paper,pottery, food & beverage, et Main Features 1. High efficiency and low electricity-consumption, convenient in operation.
2. The wrapping type and times can be designed on customers’ requirements.
3. Photoelectric sensor test pallet height automatic
4. Auto reset of turntable
5. Pre-stretch ratio: 300%
6. Programmable control and frequency converter is available.
7. PLC control ,manual optional. Wrap cycle (top, bottom, reinforcement) adjustment.
Variable lift speed/ film tension control. Film up/down controls.
8. Pallet stretch wraping machine soft start and soft stop.
9. Suitable for heavy pallet 10. Remote control sytem ,fully automatic cut and clamp film
2.Film provides extra support during transportation and storage to protect them from dust, moisture or damage
3.The pallet wrapping machine has been widely used in industries such as glassware, tools, electric & electronic, paper,pottery, food & beverage, et Main Features 1. High efficiency and low electricity-consumption, convenient in operation.
2. The wrapping type and times can be designed on customers’ requirements.
3. Photoelectric sensor test pallet height automatic
4. Auto reset of turntable
5. Pre-stretch ratio: 300%
6. Programmable control and frequency converter is available.
7. PLC control ,manual optional. Wrap cycle (top, bottom, reinforcement) adjustment.
Variable lift speed/ film tension control. Film up/down controls.
8. Pallet stretch wraping machine soft start and soft stop.
9. Suitable for heavy pallet 10. Remote control sytem ,fully automatic cut and clamp film
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
