Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact and lightweight resin body with a built-in high-frequency piezoelectric transformer.
Comes with high-brightness LED lighting that allows you to see dust. Since it is an AC corona discharge type, there is no loss of ion balance due to dirt on the needle.
Equipped with a muffling nozzle that reduces the noise level in the factory, it achieves a low noise level of approximately 10 decibels compared to the standard nozzle of our conventional model.
The power cable is 5m long and is a flexible robot cable for a wide range of work.
Please use it for static elimination / dust removal before painting of large resin molded products and automobile parts, for blowing off strong dust due to charging, and for static elimination to prevent dust adhesion.
* Be sure to read the instruction manual to use the product safely.
* Never use in an area that requires an explosion-proof structure.
* Since this product applies a high voltage, do not allow it to come in contact with water, oil, solvent, etc.
* Please be careful about condensation. It may cause electric shock or malfunction.
* High voltage is applied to the needle electrode, so keep away from metal such as tools and wires, fingers, hands, and face.
Comes with high-brightness LED lighting that allows you to see dust. Since it is an AC corona discharge type, there is no loss of ion balance due to dirt on the needle.
Equipped with a muffling nozzle that reduces the noise level in the factory, it achieves a low noise level of approximately 10 decibels compared to the standard nozzle of our conventional model.
The power cable is 5m long and is a flexible robot cable for a wide range of work.
Please use it for static elimination / dust removal before painting of large resin molded products and automobile parts, for blowing off strong dust due to charging, and for static elimination to prevent dust adhesion.
* Be sure to read the instruction manual to use the product safely.
* Never use in an area that requires an explosion-proof structure.
* Since this product applies a high voltage, do not allow it to come in contact with water, oil, solvent, etc.
* Please be careful about condensation. It may cause electric shock or malfunction.
* High voltage is applied to the needle electrode, so keep away from metal such as tools and wires, fingers, hands, and face.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Vessel%20Static%20Elimination%20Gun%20Aeon%20Bazooka/biP107139414-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
