TRUSCO Urethane Thin Od Color Gloves (Sarung Tangan)

Kondisi Barang:
Sebelum PPN:
Rp24.900
Spesifikasi
Middle Finger Length (cm)8.0
Palm Circumference (cm)18.5
SizeL
Total Length (cm)23.5
ColorOd
MaterialTextile part: Nylon, Non-slip part: Polyurethane (PUR)
Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent breathability and is comfortable and does not get stuffy.
Urethane resin coating is applied only to the palm, and it fits the hand softly, so you will not get tired from working for a long time.
General work, various training.

Ulasan Produk

Tidak ada ulasan