TRUSCO Nitrile Unlined Grip Fit Gloves (Sarung Tangan)

Kondisi Barang:
Sebelum PPN:
Rp79.900
Spesifikasi
Middle Finger Length (cm)7.6
Palm Circumference (cm)17.4
SizeM
Total Length (cm)22.5
ColorGrey-Black
MaterialTextile part: 100% nylon, Non-slip part: special foamed nitrile rubber
Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent oil grip with foamed nitrile coating.
The coating is black and the liner is gray, so dirt is not noticeable.
Work efficiency is improved because it conveys the feeling of "finger pad" that professionals place importance on like bare hands.
You can wash it repeatedly and use it. (Please use the net when washing.)
Transportation industry.
Automotive related.
Machine parts manufacturing and assembly.

Ulasan Produk

Tidak ada ulasan