TRUSCO Internal Diameter 5mm with High Pressure Hose Coupler (Selang Udara)

Kondisi Barang:
Sebelum PPN:
Rp969.900
Spesifikasi
Inner Diameter (mm)5
Outer Diameter (mm)9
Operating Temperature Range (°C)-10 to 60
Compatible Air ReelTAHP-D
Connection JointHigh-pressure plug 22HPP (R1/4 left-hand thread), High-pressure one-touch lock 22HPS (R1/4 left-hand thread)
ColorDark Green
Fluid Usedair
MaterialPVC elastomer
Total Length (m)20
Working Pressure (MPa)3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super soft type with excellent workability.
The hose surface is specially processed and slippery, making it difficult to get entangled.
High pressure air hose
* General couplers cannot be used.

Ulasan Produk

Tidak ada ulasan