TRUSCO Tarpaulin Clear Cloth Insect-Proof Type (Terpal)

Kondisi Barang:
Sebelum PPN:
Rp549.900 - Rp819.900
Spesifikasi
ColorYellow
Eyelet Pitch (cm)90
Tear Strength (N)Vertical 200, Horizontal 150
Tensile Strength (N/cm)vertical 550/5, horizontal 450/5
Thickness (mm)0.5 (intersection of threads), 0.2 (film)
Width (m)1.71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sheet that cuts the wavelength of light that insects and birds like, and is effective in preventing pests and birds.
A sheet with excellent weather resistance to which an ultraviolet deterioration inhibitor is added.
Measures against the invasion of pests.
Partition from the outside in the factory.

Ulasan Produk

Tidak ada ulasan