Tesa Tape Aluminum Tape

Rating:
100% of 100
(1)
Sebelum PPN:
Rp219.900
Spesifikasi
Operating Temperature Range (°C)-50 to +150
ColorSilver
Length (m)25
MaterialBase material: aluminum foil, Adhesive: Acrylic
Adhesion (N/10mm)6
Tensile Strength (N/mm)35/10
Thickness (mm)0.09
Total thickness (mm)0.09
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is resistant to moisture, oil and acid, and can handle temperatures from -50 ° C to + 150 ° C.
It can be used for various purposes such as masking, protection, repair, fastening, and closing.
It has a strong adhesive force.
For sealing / repairing heat insulation of ducts and joint sealing of heat insulating materials

Ulasan Produk

Halaman Terkait