Takagi Easy Watering Timer Set With Moisture Sensor (Set Timer Penyiram Tanaman Otomatis)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Power SupplyUses 4 AA alkaline batteries (sold separately)
Compatible Faucet Outer Diameter (mm)14-18
Timer Part Dimensions (WxDxH) (mm)93x128x155
MaterialABS resin, AES resin
Set ContentsEasy watering timer (1), moisture sensor (5m, 1), watering tube (Φ4 x 25m), soft sprinkler (8), 5-branch connector (1), 4-branch tube joint ( 2), connector (1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set of timers that set the time and water automatically.
Since it is dry cell type, it can be used without an outlet.
Prevents unnecessary watering in rainy weather.
It is used by directly connecting to the faucet.
For watering

Ulasan Produk

Tidak ada ulasan