Taiyo Seiki Iron Works Heavy Hook (without Latch)

Sebelum PPN:
Rp189.900
Spesifikasi
Basic Working Load (t)0.50
Dimensions c (mm)26
Dimension D (mm)22
Dimensions h (mm)125
Dimension L (mm)79
Materialspecial alloy steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface is coated with an eco-friendly "non-chrome coating" (orange) that removes harmful chrome. Has excellent strength and wear resistance.
Lifting of luggage for civil engineering, construction work, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait