Shinwa Rules Circular Saw Guide Ruler L-Angle Adjust with Angle Adjustment

Sebelum PPN:
Rp969.900 - Rp1.699.900
Spesifikasi
MaterialBody: Aluminium, Guide: Stainless steel (SUS430), Handle: ABS resin, elastomer resin, Protective cap: POM resin
Angle Accuracy (mm)0.1 or less per 100
Thickness (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industry's first! Circular saw guide ruler that can finely adjust the cutting angle. With a marking guide that can be easily injured. Since it is a wide guide, the tip does not shake. With a protective cap that does not easily damage the material. It is easy to see with a black scale on a white rod.
Guide ruler used when cutting material at right angles with a circular saw
* Please do not use for any other purpose.

Ulasan Produk

Tidak ada ulasan