Shinano Angle Thunder

Sebelum PPN:
Rp3.799.900
Spesifikasi
Total Length (mm)175
Paper Size (mm)125
Paper UsedMagic sheet type
ExhaustRear
Air Consumption (m³/minute)0.25
Hose attachment portRc1/4
No Load Rotation Speed (rpm)5000
No Load Speed (rpm)5000
Working Air Pressure Range (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a resin cover, the anti-slip effect is also improved.
For polishing work. For peeling off the old paint film on automobile sheet metal. For deburring, chamfering, and rust removal work. For polishing metal and woodwork.

Ulasan Produk

Tidak ada ulasan