LOBSTER (LOBTEX) Vise Bar Handle (Super Strong Type)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Total Length (mm)540
Frame Dimension A (mm)39.4
Frame Dimension B (mm)20
Guaranteed Strength (kN)15.2
Maximum Mouth Opening (mm)400
Materialsteel
Pocket (mm)174
Rail Cross Section (mm)20x39.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A powerful type of shrimp vise.
Since the rail is thicker than the standard type, it can be tightened with a larger load.
The swing angle of the dish part is 20 °.
Comes with a bar handle.

Ulasan Produk

Tidak ada ulasan