KTC Air Impact Wrench Flat Nose Type 12.7Sq (Kunci Sok Angin)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Ability Bolt Diameter (mm)16
Air Hose Inner Diameter (mm)8 or more
Hammer Typesingle hammer
Air Consumption (m³/minute)0.13
Exhaustdownward
Hose attachment portPT1/4
Maximum Tightening Torque (N m)500
No Load Rotation Speed (rpm)9000
Socket Insertion Angle (mm)12.7
Total Length (mm)110
Working Air Pressure Range (MPa)0.6-0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a model with a single hammer that is compact (about 30% shorter than the manufacturer's conventional model) and achieves high power.
Environmentally friendly, low noise, low air consumption type.
Since the rotation switching lever can be changed to the left or right, it can be operated with one hand regardless of whether it is right-handed or left-handed.
The regulator can be adjusted in 3 steps when rotating clockwise.
It is a teasing throttle that can adjust the rotation speed by pulling the trigger.
A 360 ° sebel inlet that prevents the hose from twisting.
The integrated structure of the hammer case and housing shortens the overall length.
Maintenance work for various vehicles and machinery.
* Tightening torque is a guideline. The torque value changes depending on the conditions.

Ulasan Produk

Tidak ada ulasan