IRIS OHYAMA Clear Case With Partition

Sebelum PPN:
Rp97.900
Spesifikasi
Effective Frontage Inner Dimension (mm)164
Effective Height Inner Dimension (mm)32
External Depth Dimensions (mm)117
External Frontage Dimensions (mm)171
Effective Depth Inner Dimension (mm)70
Case Depth (mm)about 32
Dividers (pieces)long 1 short 9
Height (mm)38
MaterialPolypropylene (PP)
Maximum Number of Frames12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear case that can neatly store small items and stationery supplies. In addition to the fixed partition, there is an attached partition that can be easily removed, and it can be divided into 12 divisions.

Ulasan Produk

Tidak ada ulasan