INOAC Kantong Es Batang Biru (Kantong Es)

Sebelum PPN:
Rp27.900
Spesifikasi
MaterialContainer: Polyethylene (PE), Contents: water, gel agent (CMC), preservative, colorant, melting point depressant
Thickness (mm)26
Width (mm)26
Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used repeatedly and is economical.
There is little change in shape and it does not take up wasted cold storage space.
A container type with excellent durability.
Home delivery of fresh food.
Delivery of milk and dairy products.
Delivery that is repeatedly transported, delivery of medicines, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait