Hagihara Industries Sorted Collection Bag (Kantong Sampah)

Sebelum PPN:
Rp159.900
Spesifikasi
Capacity (L)65
Printed Characterswaste plastic
Implantation (book/2.54cm)10 vertical x 10 horizontal
ColorWhite-Dark Brown
MaterialPolypropylene (PP)
Length (mm)1000
Thickness (mm)0.5
Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A disposable type that has excellent oil resistance and chemical resistance and is larger than the size of sandbags. Separated collection bag according to the complicated contents of garbage separation
With string

Ulasan Produk

Tidak ada ulasan