Spesifikasi
| Color | Yellow |
|---|---|
| Compatible Models | light truck |
| Eyelet Pitch (cm) | 47.5x52.5 |
| Number of Eyelets | 16 |
| Width (m) | 1.9 |
| Durability (years) | about 2-3 |
| Length (m) | 2.1 |
| Material | Seat body: Polypropylene (PP), Eyelet: Aluminium (inner diameter: 12 mm), Perimeter rope: Polypropylene (PP) |
| Thickness (mm) | 0.49 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a new color truck seat instead of the traditional green.
As a load cover sheet for light trucks.
1) Do not use the product as a suspension cloth, fall arrest cloth, or hammock. It may be torn and lead to personal injury such as a fall or a fall.
2) Do not install or use a load or load on the eyelet part of the sheet base material. There is a risk of damage or dropping.
3) Do not use in the vicinity of fire or sparks. There is a risk of fire. In addition, contact with high-temperature objects exceeding 60 ° C may cause deterioration of the physical properties of the sheet or fusing.
4) Please note that if you touch the sharp part of the article, the sheet will be pierced and damaged, and the waterproof effect will be impaired.
5) In the case of a repainted car, the surface may change color depending on the environment.
6) For long-term use, check the seat regularly for damage. Exposure to sunlight may reduce the strength of the sheet or impair its waterproofness.
7) Disposal / Recovery Please separate the metal eyelet part around the entire circumference for disposal. Thank you for your cooperation in separating garbage.
As a load cover sheet for light trucks.
1) Do not use the product as a suspension cloth, fall arrest cloth, or hammock. It may be torn and lead to personal injury such as a fall or a fall.
2) Do not install or use a load or load on the eyelet part of the sheet base material. There is a risk of damage or dropping.
3) Do not use in the vicinity of fire or sparks. There is a risk of fire. In addition, contact with high-temperature objects exceeding 60 ° C may cause deterioration of the physical properties of the sheet or fusing.
4) Please note that if you touch the sharp part of the article, the sheet will be pierced and damaged, and the waterproof effect will be impaired.
5) In the case of a repainted car, the surface may change color depending on the environment.
6) For long-term use, check the seat regularly for damage. Exposure to sunlight may reduce the strength of the sheet or impair its waterproofness.
7) Disposal / Recovery Please separate the metal eyelet part around the entire circumference for disposal. Thank you for your cooperation in separating garbage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
