GENTOS LED Bending Light Gentos LB-311

Sebelum PPN:
Rp609.900
Spesifikasi
Outer Diameter (mm)26
Total Length (mm)95
Total Luminous Flux (Lm)100
Light SourceChip type white LED x 1 light
Maximum Lighting Time (hour)about 1 hour (High)
Irradiation Distance (m)about 75
MaterialAluminium
Power SupplyAA alkaline battery (1 piece) included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a built-in magnet at the rear and can be irradiated hands-free. It can be used as a simple headlight with the attached head plate. You can select the irradiation pattern of High / Low / SOS blinking.

* The bulb cannot be replaced. Never look directly at the LEDs.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait