CHIYODA TSUSHO Touch Connector Five Mini Speed Controller A (Katup Kontrol Pneumatik)

Sebelum PPN:
Rp139.900
Spesifikasi
Color BodyBlack
Connection Thread TR1/8
Dimension B2 (mm)36
Direction of ControlMeter out
Dimension A (mm)22.3
Dimension B1 (mm)33.6
Dimension C (mm)phi 13
Dimension E (mm)17.5
Dimension L (mm)13.5
FluidCompressed air
Material (Main Unit)Brass / resin
Maximum Operating Pressure (MPa)0.05-0.7
Operating Temperature Range (°C)-5 to +60
Suitable Tube Outer Diameter D (mm)6
Width Across Flats H (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth speed control is possible.
Lighter weight and lower cost by adopting Touch Connector Five.
Compact design (mini series) ideal for small diameter cylinders.
Easily adjust speed control in the low flow range (mini series).
Flame-retardant PBT resin is used as standard to prevent accidents in a welding environment.

Ulasan Produk

Tidak ada ulasan