BIG DAISHOWA Base Master Gold

Sebelum PPN:
Rp9.999.900
Spesifikasi
Stroke (mm)3
Power SupplyDry battery SR44 x 2 pieces (included)
MaterialProbe: Steel
Width (mm)42.5
Depth (mm)42.5
Detection Accuracy (µm)±1
Height (mm)50
Tool Holder (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detects the position of the cutting edge of the upper surface of the work piece 50 mm and transmits it with the LED.
Compatible with small diameter tools. Minimum measuring tool diameter Φ1mm
Built-in IC circuit for reliable detection.
Cushion mechanism to prevent damage to tools.
Firmly fixed with a strong magnet.
Ceramic is used for the measurement surface. Internal contact method for non-conducting cutting tools and workpieces.
Compatible with all cutting tools, workpieces and machines

Ulasan Produk

Tidak ada ulasan