BBK Technologies Tube Cutter (with Coating Blade)

Sebelum PPN:
Rp769.900
Spesifikasi
Total Length (mm)130
Maximum Wall Thickness (mm)2.6
Standard Spare BladeTC-289T-B2
Cutting Capacity (mm)4 to 32
Cutting Capacity (inch)3/16 to 1 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The automatic cutting function realizes cutting that does not easily cause burrs.
Excellent sharpness even with normal cutting methods.
One spare blade is built in the bottom.
Titanium coated blades emphasize sharpness.
The spring-type blade feed mechanism realizes efficient cutting without imposing an extra load on the blade.
Even tubes that are not perfectly circular can be automatically cut to fit the shape.
Install the tube in the center of the roller.
For soft tubes, turn the handle to the right until the tip line matches the SOFT T mark.
For hard pipes, turn the handle to the right until the tip line matches the T mark on HARD.
The T mark of SOFT and HARD is a guide, so adjust the tightening appropriately according to the quality and condition of the pipe.
Rotate around the tube until it is cut.

Ulasan Produk

Tidak ada ulasan