Alinco Step Ladder Wide Telescopic (Tangga Lipat Teleskopik)

Sebelum PPN:
Rp2.299.900 - Rp2.499.900
Spesifikasi
Leg extension pitch (mm)6
Leg Maximum Expansion Width (mm)303
Maximum Expansion Width (mm)303 each leg
Maximum Use Mass (kg)100
MaterialAluminium
Top plate dimensions (mm)251x160
Tread Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an aluminum stepladder that uses a wide stepladder of 60 mm and is easy to move up and down and has a sense of stability.
Uses a one-touch lever that is easy to expand and contract.
It can be replaced with a free-legged end tool.
Ideal for lifting work such as on-site construction and maintenance.
* In the case of direct shipment from the manufacturer, delivery to private homes without a store name is not possible. In addition, depending on the conditions such as the delivery destination area, location, road width, number of floors, etc., it may be delivered by car or delivery may not be possible.

Ulasan Produk

Tidak ada ulasan