Spesifikasi
| Dimensions (WxDxH) (mm) | 37x22x174 |
|---|---|
| Battery Life | about 100 hours |
| Heat Stroke Index Alarm Range (°C) | 20-60 |
| Heat Stroke Index Display Range (°C) | 0 to 50 |
| Humidity minimum display (%RH) | 0.1 |
| Measurement Range Humidity (%RH) | 10 to 90 |
| Measurement Temperature Range (°C) | 0 to 50 |
| Minimum Display (°C/% RH) | 0.1/0.1 |
| Minimum Display Heat Stroke Index (°C) | 0.1 |
| Minimum Display Humidity (%RH) | 0.1 |
| Minimum Display Temperature (°C) | 0.1 |
| Minimum Temperature Display (°C) | 0.1 |
| Power Supply | Coin type lithium battery (CR2032) x 1 (included) |
| Relative Humidity (%RH) | 10 to 90 |
| Temperature (°C) | 0-50 |
| WBGT Index (°C) | 0 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convenient to carry with a pen type and strap.
Temperature / humidity sensor exposure type, fast response suitable for on-site measurement.
You can switch between the WBGT index and the temperature.
The highest value (MAX) and the lowest value (MIN) can be stored in memory.
It is possible to set an alarm for the upper limit of the WBGT index.
A buzzer sounds to notify you of an alarm.
For safety management of sports such as schools and gymnasiums.
For safety management of the working environment.
* WBGT is an international standard defined by ISO7243 / JIS Z 8504, and is an index that evaluates the heat stress that a person receives in a hot environment including heat stroke.
[Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Temperature / humidity sensor exposure type, fast response suitable for on-site measurement.
You can switch between the WBGT index and the temperature.
The highest value (MAX) and the lowest value (MIN) can be stored in memory.
It is possible to set an alarm for the upper limit of the WBGT index.
A buzzer sounds to notify you of an alarm.
For safety management of sports such as schools and gymnasiums.
For safety management of the working environment.
* WBGT is an international standard defined by ISO7243 / JIS Z 8504, and is an index that evaluates the heat stress that a person receives in a hot environment including heat stroke.
[Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
