3M Transparent Adhesive Tape Transparent Color (Solasi / Selotip)

Sebelum PPN:
Rp129.900 - Rp189.900
Spesifikasi
Adhesive Strength (N/10mm)1.8
ColorClear
Core Diameter (inch)3
Length (m)35
MaterialBase material: Special polypropylene film, Adhesive: Acrylic, Core: Recycled paper
Tensile Strength (N/mm)26.3/10
Thickness (mm)0.046

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly transparent and does not yellow.
There is little bleeding of the adhesive and it can be applied neatly.
It is resistant to moisture and has a beautiful finish forever.
You can easily cut it by hand.
The drawer is very smooth.
For documents to be stored for a long time ・ For scrapping materials
The sealing of mail is also clean and smooth.
For standard office tapes that are used abundantly

Ulasan Produk

Tidak ada ulasan

Halaman Terkait