Sebelum PPN:
Rp1.199.900
Spesifikasi
Hole Diameter (mm)M10
Maximum Operating Speed (rpm)12000
Maximum Peripheral Speed (m/s)62.8
Outer Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth Leveling: A special coating provides maximum polishing power for non-woven fabrics while achieving a smooth finish at the same time.
Because it is a nylon non-woven fabric, it is less likely to be clogged and the polishing ability finish is stable from the beginning to the end.
Electric disc grinder For Φ100 Since it has been screwed, it can be used with your existing electric disc grinder.
Erase after removing the stainless weld bead (grindstone-based abrasive # 40-80).
Aluminum weld bead removal.
Removal of oxide film on steel sheet (peeling of black skin).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait