3M Regalloy Cross Belt (Amplas Sabuk)

Sebelum PPN:
Rp2.199.900 - Rp2.999.900
Spesifikasi
Width (mm)100
Length (mm)915

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cubitron abrasive grains, which are ceramic abrasives with excellent wear resistance, have a long belt life and cutting power.
Since the free-cutting material that reduces the generation of polishing heat is applied, the occurrence of "burning" is small.
It is a durable polyester base material.
Alloys such as ordinary steel, carbon steel, stainless steel and nickel steel, and difficult-to-cut materials such as titanium.
Weld bead removal.
Deburring and chamfering.

Ulasan Produk

Tidak ada ulasan