3M Safety/Protection Glasses Dimming Lens Safety Glass (Kacamata Safety)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Lens ColorPhotochromic Lens
Lens Thickness (mm)2.2
Anti-scratch ProcessingYes
UV CutYes
Nose PadYes
MaterialLens: Polycarbonate, Frame: Aluminium
Temple ColorBlack
Width (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It reacts to ultraviolet rays and protects your eyes by changing the color of the lens from clear to gray when you go outdoors and from gray to clear when you go indoors.
For work that goes back and forth between indoors and outdoors.

Ulasan Produk

Tidak ada ulasan