TACOO TWS Earbuds Bluetooth Noise Reduction with Microphone

Sebelum PPN:
Rp149.900
Spesifikasi
ColorWhite
Earphone TypeIn-ear
Transmission distance (m)≥10
Battery Capacity (mAh)35
Input Voltage (V)DC 5=35mA
Charging Case Battery Capacity (mAh)200
Charging Parameters (V-mA)DC 5-200
Charging Time (hour)About 1.5
Usage Time (hour)About 3 (headest)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. HIFI stereo bass, enjoy high-quality sound
2. Ergonomic design, comfortable and painless to wear
3. Smart touch, high-definition noise reduction, isolate the interference of external sounds
4. There is no delay in the game, giving you a better gaming experience
5. Waterproof and sweat proof, more at ease when using

Ulasan Produk

Tidak ada ulasan