TME Thermo Hygrometer

Sebelum PPN:
Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main fuction:
*LCD display of two lines of figures,indoor temperaturen and relative humidity are clear at glance.
*C/F temperature display
*Relative degrees of humidity and comfort display
*Temperaturen and relative humidity trend display
*Display highest of lowest temperaturen and relative humidity,and it can clear and restore the memory of maximum/minimum
*it can be Hung on the wall or be put on the desk.
This product can be used in families and offices,which can monitor the surroundings of your study,work and life at any time and display the degress of comfort.

Specifications:
*Temperature measure range: -20~50C
*Temperature resolution: 0.1C
*Temperaturen accuracy: +/- 1C
*Humidity measure range: 10%~95%RH
*Humidity resolution: 1%
*Humidity accuracy: +/- 5%RH
*Measuring period: 20sec
*Power: 1.5V (AAA or 7#Battery)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait