Transcend M.2 SSD Enclosure Kit

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions (mm)120.16x33.6x7.5
Connection InterfaceUSB 3.1 Gen 1
Bus InterfaceSATA III 6Gb/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
M.2 SSD Enclosure Kit
Transcend's CM80 enclosure is designed specifically for M.2 SATA SSDs. By following the step-by-step installation guide, you can transform an M.2 SATA SSD into a portable USB 3.1 Gen 1 external drive, maximizing utilization.

Sleek, pocketable design
Transcend's M.2 SSD enclosure features a lightweight aluminum construction, making it both portable and durable while you are on the move. A LED indicator lets you know when the drive is in use.


USB Type-A and Type-C supported
To accommodate devices with different USB ports, the M.2 SSD enclosure is engineered to convert to a USB Type-C port, offering flexibility of being used on different platforms with either USB Type-A or Type-C port.

*Note: A USB Type-C to Type-A cable is included. Users will need to provide their own adapter or compatible cable to attach the M.2 SSD enclosure to USB Type-C devices.


Enhanced performance with UASP
The M.2 SSD enclosure uses the USB 3.1 Gen 1 interface incorporated with UASP (USB Attached SCSI Protocol) that makes transfer speeds faster than with a sole USB 3.0 interface when used with a UASP-enabled host computer.


Quick and easy installation
Insert an M.2 SSD into the connector on the adapter.
Screw the M.2 SSD onto the adapter.
Place the M.2 SSD assembly into the enclosure with the USB Type-C connector facing outward.
Screw the metal plate to the front of the enclosure.
Attach the aluminum sticker to the front panel. Do not obstruct the LED hole.
Connect the M.2 SSD enclosure to your computer.
Note: M.2 SSD sold separately. Learn more.


Support different form factors
To be compatible with the most common M.2 SATA solid state drives, Transcend CM80 enclosure can mount type 2242, 2260, and 2280.


All-inclusive package
Inside you'll find all the tools you need, including an M.2 SSD enclosure, an M.2 adapter, a Type-C to Type-A USB cable (45cm), a metal plate, an aluminum sticker, a screwdriver, and mounting screws.


For M.2 SATA SSDs
Transcend’s M.2 SSD enclosure kit is designed specifically to accommodate M.2 SATA SSDs with a B+M key. It does not support PCIe M.2 SSDs.

Ulasan Produk

Tidak ada ulasan