American Tool Tool Set (Set Perkakas)

Sebelum PPN:
Rp4.799.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content :
- Level 1 :
1 Pcs Tinmans Snip 10"
1 Pcs Adjustable Wrench 12" PRO Series
1 Pcs Feller Gauge 13 Blades
1 Pcs Combination Hammer Steel + Nylon
4 Pcs T Socket Satin 8,10,12,14 mm

- Level 2 :
1 Pcs Locking Plier 10" Pro Series
1 Pcs Diagonal Cutter Plier 6" Xtra HD
1 Pcs Combination Plier 8" Xtra HD
1 Pcs Snap Ring Plier 6" Straight Ex Pro
1 Pcs Long Nose Plier 6" Xtra HD
1 Pcs Snap Ring Plier 6" Straight In Pro

- Level 3 :
1 Pcs Go Through Screwdriver 100mm PH2
1 Pcs Go Through Screwdriver 150mm SL6
1 Pcs Go Through Screwdriver 150mm PH4
3 Pcs Torx Hex Key T40 ,T45 ,T50
1 Pcs Electrical 2 Way Screwdriver
9 Pcs Ball Hex Key 1.5,2,2.5,3,4,5,6,8,10mm
1 Pcs Impact Screwdriver 6 Pcs

- Level 4 :
10 Pcs Combination Wrench Eliptical 8,10,12,13,14,17,19,22,24,27mm
10 Pcs Socket Head 1/2 DR 8,10,12,13,14,17,19,22,24,27mm
1 Pcs Universal Joint 1/2 DR
1 Pcs TM Head M 1/2 DR x 3/8
1 Pcs Spark Plug Socket 1/2 DR x 21mm
1 Pcs Extension Bar 150mm 1/2 DR
1 Pcs Ratchet Handle 1/2 DR

Ulasan Produk

Tidak ada ulasan