Dell G15 Gaming Ryzen 5 Series (Laptop Gaming)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Part Number97G5P-R5
ColorGrey
Screen Size (inch)15.6
ProcessorAMD Ryzen 5 5600H
Memory RAM8GB DDR4
Storage256 SSD
GraphicsRTX 3050

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dell G15 Ryzen Edition (5515) - AMD Ryzen(TM) 5 5600H 6-core/12-thread Mobile Processor - 15.6 inch FHD (1920 x 1080) 120Hz 250 nits WVA Anti- Glare LED Backlit Narrow Border Display - 8GB, 1x8GB, DDR4, 3200MHz - 256GB M.2 PCIe NVMe Solid State Drive - 180W AC Adapter - Power Cord (Indonesia) - 3-Cell Battery, 56WHr (Integrated) - Palmrest label English - NVIDIA(R) GeForce RTX(TM) 3050 4GB GDDR6 - Killer(TM) Wi-Fi 6 AX1650 (2x2) 802.11ax Wireless and Bluetooth - US English Orange Qwerty Backlit Keyboard with Numeric Keypad and G-Key - Killer 1650x Driver - Windows 11 Home, Single Language English - Microsoft(R) Office Home and Student 2021 - McAfee(R) Multi Device Security 15 month subscription - 1Y Premium Support and Onsite Service - GREY - DELL GAMING LITE BACKPACK 17

Ulasan Produk

Tidak ada ulasan