Dell Alienware M15 R5 AMD Ryzen 7 Series (Laptop Gaming)

Sebelum PPN:
Rp59.999.900 - Rp67.999.900
Spesifikasi
ColorBlack
Screen Size (inch)15.6
ProcessorAMD Ryzen 7 5800H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alienware m15 Ryzen Edition - AMD Ryzen R7 5800H (8-Core, 20MB Total Cache, up to 4.4GHz Max Boost Clock) - 15.6" FHD (1920 x 1080) 165Hz 3ms with ComfortView Plus - 16GB DDR4 3200MHz - 512GB M.2 PCIe NVMe SSD - 240W Small Form Factor adapter - 6-Cell Battery, 86WHr (Integrated) - NVIDIA(R) GeForce RTX(TM) 3060 6GB GDDR6 - Killer Wi-Fi 6 AX1650 802.11ax 2x2 Wireless LAN and Bluetooth 5.2 - Alienware mSeries 4-Zone AlienFX RGB keyboard - Windows 11 Home Single Language English - Microsoft(R) Office Home and Student 2021 - 3Yrs Premium Support and Onsite Service-Retail Upgrade with Accidental Damage - BLACKINCLUDE:-ALIENWARE HEADSET AW510H-ALIENWARE GAMING MOUSE AW610M-ALIENWARE BACKPACK 15"

Ulasan Produk

Tidak ada ulasan