YOKOHAMA Car Tires GEOLANDAR H/T (Ban Mobil)

Sebelum PPN:
Rp3.199.900 - Rp7.799.900
Spesifikasi
PatternG056

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pattern noise is 0.6dB lower
A five-pitch variation reduces disturbing noise, which interrupts a comfortable driving experience

Achieves 3% shorter distance in terms of wet braking performance
A newly developed tread pattern design with four main grooves improves drainage performance

Realizes 13% improved handling performance
For handling performance, the yaw angle at lane change has been lowered by 13%.
YOKOHAMA achieved this by enhancing tread pattern stiffness through an interlocking shoulder block and 3-D sipes.
This means stable handling even with SUVs / Pick-ups, which often carry baggage

- Interlocking shoulder block
- 3-D sipes

Ulasan Produk

Tidak ada ulasan