Totolink Gladiator AC4300 Wireless Tri-Band Gigabit Router
#Grup produk P107048343
Spesifikasi
| Antenna | 8 external detachable antennas(4 5G antennas + 4 2.4G/5G antennas) |
|---|---|
| Data Rate (Mbps) | 2.4GHz; Up to 800, 5GHz; Up to 1733, 5GHz-1; Up to 1733 |
| Power Supply (V/A) | DC 12/3.5 |
| Network | WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting |
| Button | 1x RESET Button, 1x WPS Button1x Power Button |
| Dimensions (LxWxH) (mm) | 324x203x52.8 (not including antennas) |
| Device management | Static Route, Routing Table, IP/MAC Binding |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| Home | Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot |
| Interface | 4x 1000Mbps LAN Ports, 1x 1000Mbps WAN Port, 1x Power Port, 1x USB 3.0 Port |
| LED Indicator | 1x SYSTEM LED, 1x WAN LED, 4x LAN LED |
| NAT | Virtual Server(Port Forwarding), DMZ, VPN passthrough |
| Parental Control | Internet time control based on MAC |
| QoS | Up/Down speed control on WAN, Bandwidth control based on IP address |
| RF Frequency (GHz) | 2.4/5 |
| Reception Sensitivity | 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER |
| Security | MAC Filtering- IP/Port Filtering- URL Filtering |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n |
| Storage | DLNA, Samba, FTP |
| Tools | Upgrade Firmware, Time Setup, Remote manageme, UPnP, Password Settings, Reboot Schedule, Ping Diagnosis, Route Tracking, System Log and so on |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A8000RU is AC4300 Wireless Tri-band Gigabit Router which complies with the latest IEEE802.11ac Wave 2 standards and delivers wireless speed up to 4266Mbps.MU-MIMO and Beamforming+ technologies ensure a stable wireless connection to the Internet for multiple devices at the same time.5GHz Wi-Fi provides a blazing-fast, lag-free Wi-Fi experience for gaming, video streaming or surfing.A8000RU is equipped with eight external 5dBi omni-directional antennas and PA+LNA wireless signal amplification module, extending Wi-Fi over larger areas.Meanwhile , it supports the VPN , QoS, IPV6, IPTV etc , giving users the best Wi-Fi experience !
Package Contents:
A8000RU Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
A8000RU Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Tri-Band technology creates three separated Wi-Fi bands for more devices’ connections without degrading the Wi-Fi network performance.Simultaneous 800Mbps on 2.4GHz, 1733Mbps on 5GHz(1) and 1733Mbps on 5GHz(2), totaling 4266Mbps bandwidth.1.35GHz Dual-Core CPU and three co-processors perform outstanding ability in data-processing without any delay.Full gigabit WAN port and LAN ports support large data streaming via cable connection.USB3.0 supports to share files based on the functions of FTP, Samba.Eight high-gain antennas improve the sensitivity of signal transmission and reception.Beamforming technology supports directional signal transmission and reception, reducing interference.MU-MIMO technology supports simultaneous communications with multiple devices, reducing network latency.Supports DHCP, Static IP, PPPoE, PPTP and L2TP Internet connection type.QoS: Bandwidth Control based on IP address.Supports Multiple SSIDs, WPS and Wireless Scheduler.Supports WPA/WPA2 MIX.APP ManagementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
