Totolink AX1800 Wireless Dual Band USB Adapter
#Grup produk P107048307
Spesifikasi
| Antenna | 1 external dual band antenna1 internal dual band antenna |
|---|---|
| System Requirement | Supports Windows 10/11 (32/64bits). |
| Wireless Security | 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES), WPA3 |
| Data Rate (Mbps) | 5 GHz; Up to 1201, 2.4 GHz; Up to 573.5 |
| Dimensions (LxWxH) (mm) | 100x30x18 |
| Interface | 1x USB3.0, 1x WPS |
| LED Indicator | 1x Wireless (ACT) Blue |
| RF Frequency (GHz) | 2.4/5 |
| Standard & Protocol | IEEE 802.11ax, IEEE 802.11ac, IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, IEEE 802.11a |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
X6100UA is a dual band wireless USB card which adopts the latest Wi-Fi 6(IEEE802.11ax) standard.The very latest Wi-Fi 6 standard guarantees extreme speed, ultra-low latency, and uninterrupted connectivity.Supporting OFDMA and MU-MIMO technology, X6100UA can connect more devices to speed up the network and fully optimize your gaming experience, which makes it an ideal wireless card for your computers.Meanwhile, with an external omni-directional antenna, it greatly improves the wireless reception sensitivity and the Wi-Fi performance.Generally, it is a good choice for your computer and drives your PC to peak performance.
Package Contents:
X6100UA USB Wireless Adapterx1, Quick Installation Guide x1
Package Contents:
X6100UA USB Wireless Adapterx1, Quick Installation Guide x1
Feature
Comply with IEEE 802.11a/b/g/n/ac/ax standards.Up to total 1775Mbps wireless speed on simultaneous 2.4GHz(573.5Mbps) and 5GHz(1201Mbps)USB3.0 enables super-fast data transmission, up to 10x faster transfer speeds than USB 2.0.External omni-directional antenna improves the wireless reception sensitivity.Built-in FEM (PA + LNA) module, creates stronger signal and wider signal receiving range.1024-QAM high data rate Modulation delivers powerful, continuous Wi-Fi to fully unlock the potential of Wi-Fi 6 router.TWT (Target Wake Time) technology reduces your devices' power consumption to extend their battery life.Support 64/128-bit WEP, WPA,WPA2,WPA3, WPA-PSK, WPA2-PSK encryption standards.Easy to install and configure.Supports Windows 10/11 (32/64bits).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
