Totolink AX1800 Wireless Dual Band Gigabit Router
#Grup produk P107048282
Spesifikasi
| Antenna | 4 5dBi fixed external antennas |
|---|---|
| Data Rate (Mbps) | 2.4GHz; Up to 573.5 (2*2 40MHz), 5GHz; Up to 1201 (2*2 80MHz) |
| Power Supply (V/A) | DC 12/1 |
| Network | Internet Setup, LAN Setup, DDNS, IPTV, IPv6 |
| Dimensions (LxWxH) (mm) | 241.0x147.0x48.5 |
| Operation Mode | Gateway mode, Bridge mode, Repeater mode, WISP mode |
| Basic | Internet Settings, Wireless Settings, Parental Control, Guest Network Settings, Smart QoS |
| Chipset | MT7621A+MT7915DA+MT7975DN |
| Device management | Routing Table, Static Route, IP/MAC Binding |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| Flash/RAM (Mb) | 16/256 |
| Interface | 4x 1000Mbps LAN Ports, 1x 1000Mbps WAN Port |
| LED Indicator | 1x SYS(Blue), 4x LAN(Green), 1x WAN(Green) |
| NAT | Virtual Server, DMZ, VPN Passthrough |
| Other Function | Multi-language automatic adaptation, Domain Access, QR Code, LED Control, Reboot, Logout |
| RF Frequency (GHz) | 2.4-2.4835, 5.18-5.825 |
| Reception Sensitivity | 2.4G: 11b: <-85dbm; 11g: <-72dbm; 11n: HT20<-68dbm HT40: <-65dbm, 5G: 11a:<-72dbm; 11n: HT20<-68dbm HT40: <-65dbm 11ac: <-55dbm 11ax VHT80 : <-46dbm |
| Remote Network | L2TP Server, Shadow socks, Account Manage |
| Security | IP/Port Filtering, MAC Filtering, URL Filtering |
| Service | Remote, UPnP, Schedule |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
X5000R is a AX1800 Wi-Fi 6 Router, built with the latest generation Wi-Fi 6 technology.Equipped with OFDMA, X5000R provides speeds up to 1.8Gbps 4x faster than 11ac technology, and greater capacity to handle more devices on your network, ensuring that you can enjoy blazing fast Internet connections on all your devices.What’s more, powerful dual-core processor ensures superior performance for concurrent real-time applications such as multimedia streaming, online gaming, and audio/video chats.You can get best-in-class cybersecurity with the latest WPA3 to protect your family from malwares, stolen passwords, identity theft, and hacker attacks.Frankly speaking, X5000R can be used in large houses and small offices for a stable and fast Wi-Fi experience.
Package Contents:
X5000R Wireless Router x1, Power Adapter x1, RJ45 Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
X5000R Wireless Router x1, Power Adapter x1, RJ45 Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with the next generation Wi-Fi 6 (IEEE 802.11ax) standard.Simultaneous 1201Mbps on 5GHz and 573.5Mbps on 2.4GHz for a total of 1774.5Mbps.OFDMA to improve capacity and efficiency of your network, so more devices can connect without slowing down your Wi-Fi.TWT (Target Wake Time) technology reduces your devices' power consumption to extend their battery life.MU-MIMO technology allows to transfer data to multiple devices at the same time.4 External 5dBi fixed antennas is perfect for long-distance wireless transmission.Beamforming technology improves directional signal transmission, improving the bandwidth efficiency.Full gigabit ports offer larger capability for data forwarding via cable connection.Supports DHCP, Static IP, PPPoE PPTP and L2TP broadband functions.Supports WPA3 wireless security protocols to ensure network security.Support VPN server, Universal Repeater, Multiple SSIDs, WPS, Smart QoS, Wi-Fi Scheduler.Parental Control on the router lets you easily manage content and time online on any connected device.Easy setup and management with phone UI and TOTOLINK Router APP.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
